TOUGH GUY Gray 16" Squeegee Head

TOUGH GUY| Zoro #: G0319182| Mfr #: 3YPD2

$93.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0319182 Mfr #: 3YPD2
Color Coding System: NoFDA Compliant: No
Chemical Resistant: YesSqueegee Blade Shape: Straight
Item: Floor SqueegeeColor: Gray
Squeegee Handle Included: Without HandleSqueegee Frame Material: Aluminum
Squeegee Blade Width: 16"Squeegee Blade Material: Rubber
Squeegee Blade Count: SingleConnection Type: Threaded
Series: Floor CoatingsApplication: Floor Squeegee
Squeegee Application: -1Country of Origin (subject to change): United States

Product Description

Floor Squeegees, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 16 In., Squeegee Frame Material Aluminum, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Threaded, Series Floor Coatings, Chemical Resistant Yes, For Use With Mfr. No. G0383686 Refill, Color Gray, Floor Squeegee

Product Reviews

Save 15%. Sign up for Z-mail.