TOUGH GUY Gray 24" Squeegee Head

TOUGH GUY| Zoro #: G1760306| Mfr #: 3YPC8

$116.50 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Floor Squeegee
Color: Gray
For Use With: Mfr. No. 3YPC9
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1760306 Mfr #: 3YPC8
Squeegee Blade Shape: StraightChemical Resistant: Yes
FDA Compliant: NoColor Coding System: No
Item: Floor SqueegeeColor: Gray
Squeegee Blade Count: SingleConnection Type: Threaded
Series: Floor CoatingsApplication: Floor Squeegee
Squeegee Handle Included: Without HandleSqueegee Frame Material: Aluminum
Squeegee Blade Width: 24"Squeegee Blade Material: Rubber
Country of Origin (subject to change): United States

Product Description

With this squeegee head from Tough Guy, you can expect nothing less than a streak-free shine every time. This gray squeegee head will optimize your cleaning with a blade length of 24". This product is a part of the Floor Coatings series. The frame is made of aluminum. Its applications include: Floors.

Product Reviews