HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Squeegee Kit

TOUGH GUY| Zoro #: G2365912| Mfr #: 1NXL2

$192.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Squeegee Blades
For Use With Mfr. Model Number: Tennant Models 550, 1550
Type: 68" Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365912 Mfr #: 1NXL2
Item: Squeegee BladesFor Use With Mfr. Model Number: Tennant Models 550, 1550
Type: 68" KitIncludes: (7) Blades
For Use With: Tennant Models 550, 1550Country of Origin (subject to change): Unknown

Description

Squeegee Kit, For Use With Tennant, Includes (7) Blades

Reviews