Squeegee Kit, 34 In. L, Ridge Urethane

TOUGH GUY |Zoro #: G0276701|Mfr #: 1NXK1

$53.66 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0276701 Mfr #: 1NXK1
Includes: (2) BladesItem: Squeegee Blades
Type: 34" KitCountry of Origin (subject to change): Unknown

Product Description

Squeegee Kit, Ridged Urethane, For Use With Castex, Nobles, Includes (2) Blades

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.