Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4-Ply Antimicrobial Cotton Yarn Wet Mop, Looped, White
  • Zoro #: G0242164
  • Mfr #: 1TYT2
$7.10
  • Ply: 4
  • Item: Wet Mop
  • Connection Type: Quick Change/Side Gate
See full product details
Orders over $50 ship free.

Tough Guy #1TYT2 Specifications

  • Zoro #: G0242164
  • Mfr #: 1TYT2
Ply: 4 Item: Wet Mop
Connection Type: Quick Change/Side Gate Launderable: Yes
Mop Head Material: Cotton Dry Weight: 12 oz.
Basic Material: Cotton, Synthetic Blend Headband Size: 1"
Handle Material: None Handle Included: No
Width: 6" Length: 15"
Mop End Type: Loop End Type: Loop
Mop Connection Type: Quick Change, Side-Gate Mop Head Color: White
Material: 4-Ply Antimicrobial Cotton Yarn Color Coding System: Yes
Series: Private Label Mop Style: String
Color: White Sub-Category: Mop Heads
Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Cotton, Launderable Yes, Mop Head Color White, Dry Weight 12 oz., Mop Connection Type Quick Change, Side-Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 1 In., 4 Ply, Series Private Label, Wet Mop

Reviews of Tough Guy #1TYT2