Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4-Ply Cotton Wet Mop, Looped, White
  • Zoro #: G0286842
  • Mfr #: 1TYN6
$8.14
  • Launderable: Yes
  • Mop Head Color: White
  • Handle Included: No
See full product details
Orders over $50 ship free.

Tough Guy #1TYN6 Specifications

  • Zoro #: G0286842
  • Mfr #: 1TYN6
Launderable: Yes Mop Head Color: White
Handle Included: No Color Coding System: Yes
Length: 17" Mop Head Material: Cotton
Handle Material: None Ply: 4
Material: 4-Ply Cotton Sub-Category: Mop Heads
Dry Weight: 16 oz. Color: White
Width: 6-1/2" Mop Style: String
Mop Connection Type: Side Gate Mop End Type: Loop
Headband Size: 5" Basic Material: Cotton, Synthetic Blend
End Type: Loop Item: Wet Mop
Connection Type: Side Gate Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Cotton, Launderable Yes, Mop Head Color White, Dry Weight 16 oz., Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 5 In., 4 Ply, Wet Mop

Reviews of Tough Guy #1TYN6