Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G0688694| Mfr #: 1TYN9

$7.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Cotton, Synthetic Blend
End Type: Loop
Color Coding System: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688694 Mfr #: 1TYN9
Basic Material: Cotton, Synthetic BlendEnd Type: Loop
Color Coding System: YesLaunderable: Yes
Sub-Category: Mop HeadsColor: Red
Mop Style: StringWidth: 6-1/2"
Item: Wet MopHeadband Size: 5"
Dry Weight: 16 oz.Length: 17"
Ply: 4Country of Origin (subject to change): China

Description

Looped-End Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., Red, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Length 17 In., Width 6-1/2 In., 4 Ply

Reviews