Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G0681685| Mfr #: 1TYT4

$7.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Cotton, Synthetic Blend
Series: Private Label
End Type: Loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681685 Mfr #: 1TYT4
Basic Material: Cotton, Synthetic BlendSeries: Private Label
End Type: LoopColor Coding System: Yes
Length: 15"Launderable: Yes
Sub-Category: Mop HeadsColor: green
Mop Style: StringWidth: 6"
Item: Wet MopHeadband Size: 1"
Dry Weight: 16 oz.Connection Type: Quick Change/Side-Gate
Ply: 4Country of Origin (subject to change): United States

Description

Looped-End Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., Green, Launderable Yes, Headband Size 1 In., Color Coding System Yes, Connection Type Quick Change/Side-Gate, Length 15 In., Width 6 In., 4 Ply, Series Private Label

Reviews