BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G0782774| Mfr #: 1TYT5

$9.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Type: Loop
Headband Size: 1"
Item: Wet Mop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782774 Mfr #: 1TYT5
End Type: LoopHeadband Size: 1"
Item: Wet MopColor Coding System: Yes
Launderable: YesSeries: Private Label
Dry Weight: 16 oz.Mop Style: String
Sub-Category: Mop HeadsPly: 4
Basic Material: Cotton, Synthetic BlendWidth: 6"
Connection Type: Quick Change/Side-GateLength: 15"
Color: OrangeCountry of Origin (subject to change): United States

Description

Looped-End Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., Orange, Launderable Yes, Headband Size 1 In., Color Coding System Yes, Connection Type Quick Change/Side-Gate, Length 15 In., Width 6 In., 4 Ply, Series Private Label

Reviews