WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

String Wet Mop, 16 oz., Cotton

TOUGH GUY| Zoro #: G1759825| Mfr #: 1TYT8

$9.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Cotton, Synthetic Blend
Series: Private Label
End Type: Loop
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1759825 Mfr #: 1TYT8
Basic Material: Cotton, Synthetic BlendSeries: Private Label
End Type: LoopColor Coding System: Yes
Length: 17"Launderable: Yes
Sub-Category: Mop HeadsColor: White
Mop Style: StringWidth: 6"
Item: Wet MopHeadband Size: 1"
Dry Weight: 16 oz.Connection Type: Quick Change/Side-Gate
Ply: 4Country of Origin (subject to change): United States

Product Description

Looped-End Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., White, Launderable Yes, Headband Size 1 In., Color Coding System Yes, Connection Type Quick Change/Side-Gate, Length 17 In., Width 6 In., 4 Ply, Series Private Label

Product Reviews