BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G0590134| Mfr #: 1TYV8

$8.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: Yes
Width: 6"
Headband Size: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590134 Mfr #: 1TYV8
Launderable: YesWidth: 6"
Headband Size: 5"Connection Type: Clamp Stype/Quick Change/Side-Gate
End Type: LoopMop Style: String
Dry Weight: 16 oz.Ply: 4
Color: WhiteLength: 15"
Sub-Category: Mop HeadsColor Coding System: Yes
Series: Private LabelBasic Material: Cotton, Rayon, Synthetic Blend
Country of Origin (subject to change): United States

Description

Looped-End Wet Mop, Basic Material Cotton, Rayon, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 16 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Stype/Quick Change/Side-Gate, Length 15 In., Width 6 In., 4 Ply, Series Private Label

Reviews