String Wet Mop, 16 oz.PET

TOUGH GUY| Zoro #: G1848777| Mfr #: 1NNW3

$13.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Mop Style: String
Color: green
End Type: Loop
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1848777 Mfr #: 1NNW3
Mop Style: StringColor: green
End Type: LoopLaunderable: Yes
Green Certification or Other Recognition: Carbon Free CertifiedDry Weight: 16 oz.
Color Coding System: NoSub-Category: Mop Heads
Basic Material: PET, Cotton, SyntheticItem: Wet Mop
Headband Size: 5"Ply: 4
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentCountry of Origin (subject to change): United States

Product Description

Looped-End Wet Mop, Basic Material PET, Cotton, Synthetic, Mop Style String, End Type Loop, Dry Weight 16 oz., Green, Launderable Yes, Headband Size 5 In., Color Coding System No, 4 Ply

Product Reviews