Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G0561163| Mfr #: 1TYP1

$7.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Cotton, Synthetic Blend
End Type: Loop
Color Coding System: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561163 Mfr #: 1TYP1
Basic Material: Cotton, Synthetic BlendEnd Type: Loop
Color Coding System: YesLaunderable: Yes
Sub-Category: Mop HeadsColor: White
Mop Style: StringWidth: 6-1/2"
Item: Wet MopHeadband Size: 5"
Dry Weight: 22 oz.Length: 20"
Ply: 4Country of Origin (subject to change): China

Description

Looped-End Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 22 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Length 20 In., Width 6-1/2 In., 4 Ply

Reviews