Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G0680556| Mfr #: 1TYP2

$8.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: Yes
Width: 6-1/2"
Headband Size: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0680556 Mfr #: 1TYP2
Launderable: YesWidth: 6-1/2"
Headband Size: 5"End Type: Loop
Mop Style: StringDry Weight: 22 oz.
Ply: 4Color: Blue
Length: 20"Sub-Category: Mop Heads
Color Coding System: YesBasic Material: Cotton, Synthetic Blend
Country of Origin (subject to change): China

Description

Looped-End Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 22 oz., Blue, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Length 20 In., Width 6-1/2 In., 4 Ply

Reviews