Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G0774304| Mfr #: 1TYP4

$8.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Cotton, Synthetic Blend
Launderable: Yes
Mop Style: String
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774304 Mfr #: 1TYP4
Basic Material: Cotton, Synthetic BlendLaunderable: Yes
Mop Style: StringSub-Category: Mop Heads
Length: 20"Headband Size: 5"
Ply: 4Width: 6-1/2"
End Type: LoopDry Weight: 22 oz.
Item: Wet MopColor: Red
Color Coding System: YesCountry of Origin (subject to change): China

Description

Mop Head, String, Mop Head Material Cotton, Launderable Yes, Mop Head Color Red, Dry Weight 22 oz., Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 5 In., 4 Ply, Wet Mop

Reviews