Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G1717091| Mfr #: 1TYU3

$13.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Cotton, Synthetic Blend
Launderable: Yes
Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717091 Mfr #: 1TYU3
Basic Material: Cotton, Synthetic BlendLaunderable: Yes
Width: 6"Sub-Category: Mop Heads
Length: 20"Headband Size: 1"
Mop Style: StringPly: 4
Series: Private LabelConnection Type: Quick Change/Side-Gate
End Type: LoopDry Weight: 22 oz.
Item: Wet MopColor: White
Color Coding System: YesCountry of Origin (subject to change): United States

Description

Mop Head, String, Mop Head Material Cotton, Launderable Yes, Mop Head Color White, Dry Weight 22 oz., Mop Connection Type Quick Change, Side-Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 1 In., 4 Ply, Series Private Label, Wet Mop

Reviews