Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4-Ply Antimicrobial Cotton Yarn Wet Mop, Looped, Orange
  • Zoro #: G0264862
  • Mfr #: 1TYV7
$13.75
  • Item: Wet Mop
  • Ply: 4
  • End Type: Loop
See full product details
Orders over $50 ship free.

Tough Guy #1TYV7 Specifications

  • Zoro #: G0264862
  • Mfr #: 1TYV7
Item: Wet Mop Ply: 4
End Type: Loop Dry Weight: 22 oz.
Launderable: Yes Handle Included: No
Color Coding System: Yes Length: 20"
Material: 4-Ply Antimicrobial Cotton Yarn Mop Head Material: Cotton
Sub-Category: Mop Heads Mop Style: String
Basic Material: Cotton, Synthetic Blend Mop Head Color: Orange
Series: Private Label Connection Type: Clamp/Quick Change/Side Gate
Width: 6" Handle Material: None
Mop End Type: Loop Mop Connection Type: Clamp, Quick Change, Side-Gate
Color: Orange Headband Size: 5"
Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Cotton, Launderable Yes, Mop Head Color Orange, Dry Weight 22 oz., Mop Connection Type Clamp, Quick Change, Side-Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 5 In., 4 Ply, Series Private Label, Wet Mop

Reviews of Tough Guy #1TYV7