Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G1635977| Mfr #: 1TYV9

$10.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 17"
Ply: 4
Dry Weight: 22 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635977 Mfr #: 1TYV9
Length: 17"Ply: 4
Dry Weight: 22 oz.Connection Type: Clamp Stype/Quick Change/Side-Gate
Color: WhiteBasic Material: Cotton, Rayon, Synthetic Blend
Item: Wet MopSub-Category: Mop Heads
Launderable: YesEnd Type: Loop
Width: 6"Color Coding System: Yes
Mop Style: StringHeadband Size: 5"
Series: Private LabelCountry of Origin (subject to change): United States

Description

Looped-End Wet Mop, Basic Material Cotton, Rayon, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 22 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Stype/Quick Change/Side-Gate, Length 17 In., Width 6 In., 4 Ply, Series Private Label

Reviews