WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

String Wet Mop, 22 oz.Nylon

TOUGH GUY| Zoro #: G1799366| Mfr #: 1TYY4

$16.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Nylon
End Type: Loop
Color Coding System: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1799366 Mfr #: 1TYY4
Basic Material: NylonEnd Type: Loop
Color Coding System: NoLaunderable: Yes
Sub-Category: Mop HeadsColor: White
Mop Style: StringWidth: 6-1/4"
Item: Wet MopHeadband Size: 1-1/4"
Dry Weight: 22 oz.Length: 15"
Ply: 4Country of Origin (subject to change): United States

Product Description

Looped-End Wet Mop, Basic Material Nylon, Mop Style String, End Type Loop, Dry Weight 22 oz., White, Launderable Yes, Headband Size 1-1/4 In., Color Coding System No, Length 15 In., Width 6-1/4 In., 4 Ply

Product Reviews