String Wet Mop, 22 oz.PET

TOUGH GUY| Zoro #: G1857721| Mfr #: 1NNW4

$14.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: PET, Cotton, Synthetic
End Type: Loop
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1857721 Mfr #: 1NNW4
Basic Material: PET, Cotton, SyntheticEnd Type: Loop
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentColor Coding System: No
Launderable: YesSub-Category: Mop Heads
Color: greenMop Style: String
Item: Wet MopHeadband Size: 5"
Dry Weight: 22 oz.Green Certification or Other Recognition: Carbon Free Certified
Ply: 4Country of Origin (subject to change): United States

Product Description

Looped-End Wet Mop, Basic Material PET, Cotton, Synthetic, Mop Style String, End Type Loop, Dry Weight 22 oz., Green, Launderable Yes, Headband Size 5 In., Color Coding System No, 4 Ply

Product Reviews