Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G0580142| Mfr #: 1NNW8

$14.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mop Style: String
Color: green
End Type: Loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580142 Mfr #: 1NNW8
Mop Style: StringColor: green
End Type: LoopLaunderable: Yes
Green Certification or Other Recognition: Carbon Free CertifiedDry Weight: 22 oz.
Color Coding System: NoSub-Category: Mop Heads
Basic Material: PET, Cotton, SyntheticItem: Wet Mop
Headband Size: 1-1/4"Ply: 4
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentCountry of Origin (subject to change): United States

Description

Looped-End Wet Mop, Basic Material PET, Cotton, Synthetic, Mop Style String, End Type Loop, Dry Weight 22 oz., Green, Launderable Yes, Headband Size 1-1/4 In., Color Coding System No, 4 Ply

Reviews