String Wet Mop, 28 oz., Cotton

TOUGH GUY| Zoro #: G1675615| Mfr #: 1TYL8

$13.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Cotton, Rayon, Synthetic Blend
Connection Type: Clamp Stype/Quick Change/Side-Gate
Dry Weight: 28 oz.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1675615 Mfr #: 1TYL8
Basic Material: Cotton, Rayon, Synthetic BlendConnection Type: Clamp Stype/Quick Change/Side-Gate
Dry Weight: 28 oz.Ply: 4
End Type: LoopHeadband Size: 5"
Width: 6"Length: 20"
Series: Private LabelLaunderable: Yes
Color Coding System: YesSub-Category: Mop Heads
Item: Wet MopMop Style: String
Color: BlueCountry of Origin (subject to change): United States

Product Description

Looped-End Wet Mop, Basic Material Cotton, Rayon, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 28 oz., Blue, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Stype/Quick Change/Side-Gate, Length 20 In., Width 6 In., 4 Ply, Series Private Label

Product Reviews