String Wet Mop, 28 oz., Cotton

TOUGH GUY| Zoro #: G1843362| Mfr #: 1TYN1

$15.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 20"
Ply: 4
Dry Weight: 28 oz.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1843362 Mfr #: 1TYN1
Length: 20"Ply: 4
Dry Weight: 28 oz.Connection Type: Clamp Stype/Quick Change/Side-Gate
Color: OrangeBasic Material: Cotton, Rayon, Synthetic Blend
Item: Wet MopSub-Category: Mop Heads
Launderable: YesEnd Type: Loop
Width: 6"Color Coding System: Yes
Mop Style: StringHeadband Size: 5"
Series: Private LabelCountry of Origin (subject to change): United States

Product Description

Looped-End Wet Mop, Basic Material Cotton, Rayon, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 28 oz., Orange, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Stype/Quick Change/Side-Gate, Length 20 In., Width 6 In., 4 Ply, Series Private Label

Product Reviews