BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G2441835| Mfr #: 1TYP5

$11.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: Yes
Width: 6-1/2"
Headband Size: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441835 Mfr #: 1TYP5
Launderable: YesWidth: 6-1/2"
Headband Size: 5"End Type: Loop
Mop Style: StringDry Weight: 28 oz.
Ply: 4Color: White
Length: 22"Sub-Category: Mop Heads
Color Coding System: YesSeries: Private Label
Basic Material: Cotton, Synthetic BlendCountry of Origin (subject to change): China

Description

Looped-End Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 28 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Length 22 In., Width 6-1/2 In., 4 Ply, Series Private Label

Reviews