Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G1182456| Mfr #: 1TYP7

$10.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mop Style: String
Width: 6-1/2"
Series: Private Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182456 Mfr #: 1TYP7
Mop Style: StringWidth: 6-1/2"
Series: Private LabelColor: green
End Type: LoopLaunderable: Yes
Dry Weight: 28 oz.Color Coding System: Yes
Sub-Category: Mop HeadsBasic Material: Cotton, Synthetic Blend
Item: Wet MopHeadband Size: 5"
Connection Type: Clamp Stype/Quick Change/Side-GatePly: 4
Length: 22"Country of Origin (subject to change): China

Description

Looped-End Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 28 oz., Green, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Stype/Quick Change/Side-Gate, Length 22 In., Width 6-1/2 In., 4 Ply, Series Private Label

Reviews