Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G2059784| Mfr #: 1TYU8

$9.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mop Style: String
Width: 6"
Series: Private Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059784 Mfr #: 1TYU8
Mop Style: StringWidth: 6"
Series: Private LabelColor: Blue
End Type: LoopLaunderable: Yes
Dry Weight: 28 oz.Color Coding System: Yes
Sub-Category: Mop HeadsBasic Material: Cotton, Synthetic Blend
Item: Wet MopHeadband Size: 5"
Connection Type: Quick Change/Side-GatePly: 4
Length: 15"Country of Origin (subject to change): United States

Description

Looped-End Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 28 oz., Blue, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Quick Change/Side-Gate, Length 15 In., Width 6 In., 4 Ply, Series Private Label

Reviews