Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G2319344| Mfr #: 1TYV4

$15.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Cotton, Synthetic Blend
Series: Private Label
End Type: Loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319344 Mfr #: 1TYV4
Basic Material: Cotton, Synthetic BlendSeries: Private Label
End Type: LoopColor Coding System: Yes
Length: 20"Launderable: Yes
Sub-Category: Mop HeadsColor: White
Mop Style: StringWidth: 6"
Item: Wet MopHeadband Size: 5"
Dry Weight: 28 oz.Connection Type: Clamp Stype/Quick Change/Side-Gate
Ply: 4Country of Origin (subject to change): United States

Description

Looped-End Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 28 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Stype/Quick Change/Side-Gate, Length 20 In., Width 6 In., 4 Ply, Series Private Label

Reviews