Tough Guy
5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYX1
Mfr # 1TYX1
Zoro # G0829446
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color White
- Mop Connection Type Clamp, Quick Change, Side-Gate
- Mop Head Material Cotton
- Handle Material No Handle
Explore More Products
- TOUGH GUY 1-1/4 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Green, PET 1NNW8
- TOUGH GUY 8 in L Mop Head, Cut-End, White, Cotton 1CF58
- TOUGH GUY 18 in L Dust Mop, 7 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Green, Microfiber 6PVU5
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZD9 1TZD9
- TOUGH GUY 18 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 6PVT7 6PVT7
- TOUGH GUY 48 in L Dust Mop, 29 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton 1TZE2
- TOUGH GUY 5 in Tube Wet Mop, 17 oz Dry Wt, Quick Change Connection, Looped-End, Green, Microfiber 6DML8
- TOUGH GUY 1 in Looped-End Wet Mop, 34 oz Dry Wt, Looped-End 3U921
- TOUGH GUY Screw-Type Wet Mop Head, 26 oz Dry Wt, Looped-End 3U927
- TOUGH GUY 16 in String Wet Mop, 12 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton 16W215
- O-CEDAR Hardwd Microfbr Mop Ref 151198
- Tough Guy Mops