String Wet Mop, 28 oz., Rayon

TOUGH GUY| Zoro #: G1771007| Mfr #: 1TYY2

$13.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Rayon, Synthetic Blend
End Type: Loop
Color Coding System: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1771007 Mfr #: 1TYY2
Basic Material: Rayon, Synthetic BlendEnd Type: Loop
Color Coding System: YesLaunderable: Yes
Sub-Category: Mop HeadsColor: Red
Mop Style: StringWidth: 6-1/4"
Item: Wet MopHeadband Size: 5"
Dry Weight: 28 oz.Length: 20"
Ply: 4Country of Origin (subject to change): United States

Product Description

Looped-End Wet Mop, Basic Material Rayon, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 28 oz., Red, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Length 20 In., Width 6-1/4 In., 4 Ply

Product Reviews