Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G2179694| Mfr #: 1TYY5

$20.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Nylon
End Type: Loop
Color Coding System: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179694 Mfr #: 1TYY5
Basic Material: NylonEnd Type: Loop
Color Coding System: NoLaunderable: Yes
Sub-Category: Mop HeadsColor: White
Mop Style: StringWidth: 6-1/4"
Item: Wet MopHeadband Size: 1-1/4"
Dry Weight: 28 oz.Length: 17"
Ply: 4Country of Origin (subject to change): United States

Description

Looped-End Wet Mop, Basic Material Nylon, Mop Style String, End Type Loop, Dry Weight 28 oz., White, Launderable Yes, Headband Size 1-1/4 In., Color Coding System No, Length 17 In., Width 6-1/4 In., 4 Ply

Reviews