Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G0711067| Mfr #: 1NNW9

$19.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mop Style: String
Color: green
End Type: Loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711067 Mfr #: 1NNW9
Mop Style: StringColor: green
End Type: LoopLaunderable: Yes
Green Certification or Other Recognition: Carbon Free CertifiedDry Weight: 28 oz.
Color Coding System: NoSub-Category: Mop Heads
Basic Material: PET, Cotton, SyntheticItem: Wet Mop
Headband Size: 1-1/4"Ply: 4
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentCountry of Origin (subject to change): United States

Description

Looped-End Wet Mop, Basic Material PET, Cotton, Synthetic, Mop Style String, End Type Loop, Dry Weight 28 oz., Green, Launderable Yes, Headband Size 1-1/4 In., Color Coding System No, 4 Ply

Reviews