THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G1823096| Mfr #: 1TYN2

$17.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: Yes
Width: 6"
Headband Size: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823096 Mfr #: 1TYN2
Launderable: YesWidth: 6"
Headband Size: 5"Connection Type: Clamp Stype/Quick Change/Side-Gate
End Type: LoopMop Style: String
Dry Weight: 34 oz.Ply: 4
Color: WhiteLength: 22"
Sub-Category: Mop HeadsColor Coding System: Yes
Series: Private LabelBasic Material: Cotton, Rayon, Synthetic Blend
Country of Origin (subject to change): United States

Description

Looped-End Wet Mop, Basic Material Cotton, Rayon, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 34 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Stype/Quick Change/Side-Gate, Length 22 In., Width 6 In., 4 Ply, Series Private Label

Reviews