Looped-End Wet Mop, String, Loop

TOUGH GUY| Zoro #: G2356785| Mfr #: 1NNW6

$17.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: Yes
Width: 5-3/4"
Headband Size: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356785 Mfr #: 1NNW6
Launderable: YesWidth: 5-3/4"
Headband Size: 5"End Type: Loop
Mop Style: StringDry Weight: 34 oz.
Green Certification or Other Recognition: Carbon Free CertifiedPly: 4
Color: GreenLength: 21"
Sub-Category: Mop HeadsColor Coding System: No
Basic Material: Polyethylene Terephthalate, Cotton, Synthetic BlendGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Looped-End Wet Mop, Basic Material Polyethylene Terephthalate, Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 34 oz., Green, Launderable Yes, Headband Size 5 In., Color Coding System No, Length 21 In., Width 5-3/4 In., 4 Ply

Reviews