THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Looped-End Wet Mop, Strip, Loop

TOUGH GUY| Zoro #: G0928654| Mfr #: 1TYY7

$13.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 23"
Ply: 4
Dry Weight: 28 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928654 Mfr #: 1TYY7
Length: 23"Ply: 4
Dry Weight: 28 oz.Color: Blue/White
Basic Material: RayonSub-Category: Mop Heads
Launderable: YesEnd Type: Loop
Item: Wet MopWidth: 6-1/4"
Color Coding System: YesMop Style: Strip
Headband Size: 1-1/4"Country of Origin (subject to change): China

Description

Looped-End Wet Mop, Basic Material Rayon, Mop Style Strip, End Type Loop, Dry Weight 28 oz., Blue/White, Launderable Yes, Headband Size 1-1/4 In., Color Coding System Yes, Length 23 In., Width 6-1/4 In., 4 Ply

Reviews