KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stripping Pad, 11 In, Black, PK5

TOUGH GUY| Zoro #: G1758321| Mfr #: 4RU82

$13.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stripping Pad
Size: 11"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1758321 Mfr #: 4RU82
Item: Stripping PadSize: 11"
Color: BlackFor Use With: Rotary or Automatic Floor Machine
Center Hole: 3-1/4"Block Size: 13"
Material: Polyester FiberSub-Category: Stripping Pads
Speed: 175 to 350 rpmMachine Size: 11"
Country of Origin (subject to change): United States

Description

Stripping Pad, Black, Size 11 In., 175 to 350 rpm, Machine Size 11 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews