KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stripping Pad, 13 In, Brown, PK5

TOUGH GUY| Zoro #: G1279494| Mfr #: 4RU89

$23.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Machine Size: 13"
Color: Brown
Center Hole: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1279494 Mfr #: 4RU89
Machine Size: 13"Color: Brown
Center Hole: 3-1/4"Speed: 175 to 350 rpm
Item: Stripping PadSub-Category: Stripping Pads
Material: Polyester FiberSize: 13"
Block Size: 13"For Use With: Rotary or Automatic Floor Machine
Country of Origin (subject to change): United States

Description

Stripping Pad, Floor Application Stripping, Floor Machine Pads Color Family Brown, Floor Pad Size 13 In., 175 to 350 rpm, Round, Material Polyester Fiber, Brown, Machine Size 13 In., Block Size 13 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews