Stripping Pad, 17 In, Black, PK5

TOUGH GUY| Zoro #: G0237237| Mfr #: 4RU85

$35.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Stripping Pads
For Use With: Rotary or Automatic Floor Machine
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237237 Mfr #: 4RU85
Sub-Category: Stripping PadsFor Use With: Rotary or Automatic Floor Machine
Color: BlackMaterial: Polyester Fiber
Block Size: 17"Item: Stripping Pad
Size: 17"Machine Size: 17"
Center Hole: 3-1/4"Speed: 175 to 350 rpm
Country of Origin (subject to change): United States

Description

Stripping Pad, Floor Application Stripping, Floor Machine Pads Color Family Black, Floor Pad Size 17 In., 175 to 350 rpm, Round, Material Polyester Fiber, Black, Machine Size 17 In., Block Size 17 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews