KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stripping Pad, 19 In, Black, PK5

TOUGH GUY| Zoro #: G0237291| Mfr #: 4RU86

$57.57 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Stripping Pad
Size: 19"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237291 Mfr #: 4RU86
Item: Stripping PadSize: 19"
Color: BlackFor Use With: Rotary or Automatic Floor Machine
Center Hole: 3-1/4"Block Size: 19"
Material: Polyester FiberSub-Category: Stripping Pads
Speed: 175 to 350 rpmMachine Size: 19"
Country of Origin (subject to change): United States

Description

Stripping Pad, Floor Application Stripping, Floor Machine Pads Color Family Black, Floor Pad Size 19 In., 175 to 350 rpm, Round, Material Polyester Fiber, Black, Machine Size 19 In., Block Size 19 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews