KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stripping Pad, 19 In, Brown, PK5

TOUGH GUY| Zoro #: G2410292| Mfr #: 4RU92

$31.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stripping Pad
Size: 19"
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410292 Mfr #: 4RU92
Item: Stripping PadSize: 19"
Color: BrownFor Use With: Rotary or Automatic Floor Machine
Center Hole: 3-1/4"Block Size: 19"
Material: Polyester FiberSub-Category: Stripping Pads
Speed: 175 to 350 rpmMachine Size: 19"
Country of Origin (subject to change): United States

Description

Stripping Pad, Brown, Size 19 In., 175 to 350 rpm, Machine Size 19 In., Block Size 19 In., Material Polyester Fiber, For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews