Stripping Pad, 19 In, Dark Blue, PK5

TOUGH GUY| Zoro #: G2200712| Mfr #: 4RY79

$25.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Stripping PadsFor Use With: Rotary or Automatic Floor MachineColor: Dark Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200712 Mfr #: 4RY79
Sub-Category: Stripping PadsFor Use With: Rotary or Automatic Floor Machine
Color: Dark BlueMaterial: Polyester Fiber
Block Size: 19"Item: Stripping Pad
Size: 19"Machine Size: 19"
Center Hole: 3-1/4"Speed: 175 to 350 rpm
Country of Origin (subject to change): United States

Description

Stripping Pad, Dark Blue, Size 19 In., 175 to 350 rpm, Machine Size 19 In., Block Size 19 In., Material Polyester Fiber, For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews