Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Stripping Pad, 20 In, Black, PK5

TOUGH GUY| Zoro #: G0237352| Mfr #: 4RU87

$36.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Machine Size: 20"
Color: Black
Center Hole: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237352 Mfr #: 4RU87
Machine Size: 20"Color: Black
Center Hole: 3-1/4"Speed: 175 to 350 rpm
Item: Stripping PadSub-Category: Stripping Pads
Material: Polyester FiberSize: 20"
Block Size: 20"For Use With: Rotary or Automatic Floor Machine
Country of Origin (subject to change): United States

Description

Stripping Pad, Floor Application Stripping, Floor Machine Pads Color Family Black, Floor Pad Size 20 In., 175 to 350 rpm, Round, Material Polyester Fiber, Black, Machine Size 20 In., Block Size 20 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews