KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stripping Pad, 20 In, Brown, PK5

TOUGH GUY| Zoro #: G2309221| Mfr #: 4RU93

$18.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stripping Pad
Size: 20"
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2309221 Mfr #: 4RU93
Item: Stripping PadSize: 20"
Color: BrownFor Use With: Rotary or Automatic Floor Machine
Center Hole: 3-1/4"Block Size: 20"
Material: Polyester FiberSub-Category: Stripping Pads
Speed: 175 to 350 rpmMachine Size: 20"
Country of Origin (subject to change): United States

Description

Stripping Pad, Brown, Size 20 In., 175 to 350 rpm, Machine Size 20 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews