Stripping Pad, 20 In, Dark Blue, PK5

TOUGH GUY| Zoro #: G1823175| Mfr #: 4RY80

$53.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823175 Mfr #: 4RY80
Center Hole: 3-1/4"Material: Polyester Fiber
Item: Stripping PadColor: Dark Blue
Size: 20"Block Size: 20"
Sub-Category: Stripping PadsSpeed: 175 to 350 rpm
Machine Size: 20"Country of Origin (subject to change): United States

Product Description

Stripping Pad, Dark Blue, Size 20 In., 175 to 350 rpm, Machine Size 20 In., Block Size 20 In., Material Polyester Fiber, For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.