SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stripping Rotary Brush, 13 In. Machine

TOUGH GUY| Zoro #: G1560377| Mfr #: 1MEF4

$239.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Rotary BrushBristle Material: NylonBristle Dia.: 0.050"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1560377 Mfr #: 1MEF4
Item: Rotary BrushBristle Material: Nylon
Bristle Dia.: 0.050"Block Size: 11"
For Use With: Floor MachinesMachine Size: 13"
Trim Length: 1-1/2"Bristle Color: Black
Includes: 5" Center HoleBrush Size: 11"
Country of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 13 In., Pad/Brush Size 11 In., Bristle Material Nylon, Pad/Brush Shape Round, Floor Application Stripping, Block Size 11 In., Bristle Dia. 0.050 In., Trim Length 1-1/2 In., Bristle Color Black, For Use With Floor Machines, Includes 5 In. Center Hole

Reviews