Stripping Rotary Brush, 13 In. Machine

TOUGH GUY| Zoro #: G0980357| Mfr #: 1MER7

$191.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Brush Size: 11"
Bristle Material: Nylon
Includes: 5" Center Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980357 Mfr #: 1MER7
Brush Size: 11"Bristle Material: Nylon
Includes: 5" Center HoleBristle Color: Purple
Item: Rotary BrushMachine Size: 13"
Block Size: 11"Bristle Dia.: 0.060"
Trim Length: 1-1/2"Country of Origin (subject to change): United States

Description

Stripping Rotary Brush, Machine Size 13 In., Block Size 11 In., Bristle Material Nylon Fibers Impregnated with 46 Grit Silicon Carbide, Bristle Dia. 0.060 In., Brush Size 11 In., Trim Length 1-1/2 In., Bristle Color Purple, For Use With 13 In. Floor Machines, Includes 5 In. Center Hole

Reviews