SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stripping Rotary Brush, 19 In. Machine

TOUGH GUY| Zoro #: G0688721| Mfr #: 1MEH3

$545.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Rotary BrushBristle Material: NylonBristle Dia.: 0.050"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688721 Mfr #: 1MEH3
Item: Rotary BrushBristle Material: Nylon
Bristle Dia.: 0.050"Block Size: 17"
For Use With: Floor MachinesMachine Size: 19"
Trim Length: 1-1/2"Bristle Color: Black
Includes: 5" Center HoleBrush Size: 17"
Country of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 19 In., Pad/Brush Size 17 In., Bristle Material Nylon, Pad/Brush Shape Round, Floor Application Stripping, Block Size 17 In., Bristle Dia. 0.050 In., Trim Length 1-1/2 In., Bristle Color Black, For Use With Floor Machines, Includes 5 In. Center Hole

Reviews