BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Stripping Rotary Brush, 20 In. Machine

TOUGH GUY| Zoro #: G2265033| Mfr #: 1MET4

$423.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bristle Dia.: 0.060"Brush Size: 18"Block Size: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265033 Mfr #: 1MET4
Bristle Dia.: 0.060"Brush Size: 18"
Block Size: 18"Trim Length: 1-1/2"
For Use With: Floor MachinesItem: Rotary Brush
Machine Size: 20"Includes: 5" Center Hole
Bristle Material: NylonBristle Color: Purple
Country of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 20 In., Pad/Brush Size 18 In., Bristle Material Nylon, Pad/Brush Shape Round, Floor Application Stripping, Block Size 18 In., Bristle Dia. 0.060 In., Trim Length 1-1/2 In., Bristle Color Purple, For Use With Floor Machines, Includes 5 In. Center Hole

Reviews