DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Swivel Pad Holder, Blue, 10"L

TOUGH GUY| Zoro #: G1103234| Mfr #: 6XE75

$39.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1"
Mildew Resistant: Yes
Material: Poly Blend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103234 Mfr #: 6XE75
Thickness: 1"Mildew Resistant: Yes
Material: Poly BlendWidth: 4-1/2"
Includes: White, Brown Pad, Pad HolderApplication: Baseboard
Abrasive: Light, HeavyColor Coding System: Yes
Color: BlueLength: 10"
Chemical Resistant: NoItem: Swivel Pad Holder
Country of Origin (subject to change): Multiple

Description

Swivel Pad Holder, Color Blue, Length 10 In., Width 4-1/2 In., Thickness 1 In., Material Poly Blend, Abrasive Light, Heavy, Application Baseboard, Chemical Resistant No, Mildew Resistant Yes, Color Coding System Yes, Includes White, Brown Pad, Pad Holder

Reviews