KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Telephone & Surface Clng Sachets PK100

TOUGH GUY| Zoro #: G1494543| Mfr #: 5PWG9

$13.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Phone Wipes
Includes: (100) Individually Packed Pre-Moistened Wipes
Sheet Size: 5-7/8 x 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494543 Mfr #: 5PWG9
Item: Phone WipesIncludes: (100) Individually Packed Pre-Moistened Wipes
Sheet Size: 5-7/8 x 4-3/4"Recommended For: Use on Telephones
Not For Use With: Computer ScreensFragrance: Unscented
Country of Origin (subject to change): United Kingdom

Description

Phone Wipes, Recommended For Use on Telephones, Fragrance Unscented, Sheet Size 5-7/8 x 4-3/4 In., Includes (100) Individually Packed Pre-Moistened Wipes, Not For Use With Computer Screens, Package Quantity 100

Reviews