Skip to Main Content
customer-service Help
Tough Guy

Telescoping Pole, Aluminum, Red

Tough Guy Telescoping Pole, Aluminum, Red 48LY93
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$58.07
  • Handle Color: Red
  • Item: Extension Handle
  • Pole Material: Aluminum
See full product details
Orders over $75 ship free.
Total: $58.07

Tough Guy #48LY93 Specifications

  • Handle Color: Red
  • Item: Extension Handle
  • Pole Material: Aluminum
  • Telescoping Pole Range: 5 to 9-1/4 ft
  • Pole Connection Type: Acme Thread
  • Features: Extends up to 110 in
  • Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Telescoping Pole, Telescoping Pole Range 5 to 9-1/4 ft, Pole Material Aluminum, Color Coding System Yes, Pole Connection Type Acme Thread, Red, Features Extends up to 110 in, Extension Handle

Reviews of Tough Guy #48LY93